32" Cable Cutter, Shear Cut

  • Mfr # 35-033

  • Zoro # G3988546


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades
Handle Design
Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35-033
Zoro #
G3988546
UPC #
783250608362
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
32 in
Jaw Length
4 3/4 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades
Handle Design
Comfort Grip
Cutting Capacity Aluminum
1000 MCM
Cutting Capacity Copper
1000 MCM
Jaw Material
Steel
Material Application
Aluminum, Copper
Handle Style
Comfort Grip
Application
For Cutting Cable
For Use With
Copper And Aluminum

Description

Cable Cutter, Cutting Action Shear, Features For Copper And Aluminum Only, High Strength Forged Blades For Ultimate Durability, Not Designed For Steel Or Acsr, Precision-Ground Jaws Make Clean Cuts With Minimal Cable Distortion, Replaceable Blades, Handle Style Comfort Grip, Jaw Length 4 3/4 in, Jaw Material Steel, Material Application Aluminum, Copper, Overall Length 32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.