Back-Up Light, LED, Wh, Surf, Oval, 2-3/8 L (Discontinued)
- Mfr # 607125-05
- Zoro # G3988826
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607125-05
Zoro #
G3988826
UPC #
-
Country of Origin
China
Dimensions
Height
1-7/8"
Length
2-3/8"
Width
6-1/2"
Details
Item
Back-Up Light
Color
White
Lamp Type
Led
Includes
Pigtail
Sub-Category
Single Function Lights
Mounting
Surface
Standards
FMVSS 108, SAE J1398, J593
Housing Material
Polycarbonate
Base Material
Polycarbonate
Lens Design
Oval
Current Drawn
0.3A
Power Source
12V DC
Lens Material
Polycarbonate
Description
Back-Up Light, Standards FMVSS 108, SAE J1398, J593, Power Source 12V DC, Current Drawn 0.3A, Base Material Polycarbonate, Housing Material Polycarbonate, Lens Material Polycarbonate, Lens Design Oval, Includes Pigtail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.