This item is Discontinued.

Zoro Select Air Toggle Clamp, Cap 350 Lb., PSI 100 17018CR

Air Toggle Clamp, Cap 350 Lb., PSI 100 (Discontinued)

  • Mfr # 17018CR
  • Zoro # G3989334
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17018CR
Zoro #
G3989334
UPC #
697437170180
Country of Origin
China

Details

Item
Pneumatic Hold-Down Toggle Clamp
Holding Capacity (Lb.)
350
Arm
U Bar
Material
Steel
Operating Temp.
-14 Degrees F to 194 Degrees F
Max. Input Air Pressure (PSI)
100
Base Mounting Centers (In.)
0.75 x 1.25

Description

Pneumatic Hold-Down Toggle Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.