Backup Light, LED, White, Grommet, Rectangle (Discontinued)
- Mfr # AX50WG - KIT
- Zoro # G3989745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX50WG - KIT
Zoro #
G3989745
UPC #
-
Country of Origin
Multiple
Dimensions
Width
5"
Height
3-1/2"
Depth
1-13/16"
Length
5.3"
Details
Lamp Type
Led
Current Drawn
250mA
Housing Material
Polycarbonate
Mounting
Grommet
Color
White
Features
Sealed
Base Material
Polycarbonate
Includes
Rubber Grommet, Pigtail
Lens Design
Rectangular
Power Source
12V DC
Sub-Category
Single Function Lights
Item
Back-Up Light
Lens Material
Polycarbonate
Description
Rectangular Surface Back Up Light, Lens Color Clear, Lens Polycarbonate, Length 5.3 In., Width 1.8 In., Height 3.4 In., Color Clear, Amps AC 250Milliamps, Voltage 12.8VDC, Voltage (DC) 12, Mounting Grommet, Includes Lamp, Grommet and Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.