Lightweight Coat, Insulated, Lime Grn, 2XL (Discontinued)
- Mfr # OK-4501 2XLARGE
- Zoro # G3991434
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OK-4501 2XLARGE
Zoro #
G3991434
UPC #
-
Country of Origin
Unknown
Dimensions
Length
30-1/2"
Fits Chest Size
46" to 49"
Size
2XL
Details
Material
Polyester
Standards
ANSI/ISEA 107-2010 Class 3
Item
Lightweight Coat
ANSI Class
3
Insulated
Yes
Number of Outside Pockets
4
Number of Inside Pockets
3
Closure Type
Inner Zipper/ Buttons
Lining Material
Nylon
Color
Lime Green
Gender
Unisex
ANSI Type
Class 3
Description
Lightweight Coat, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Lime Green, Size 2XL, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.