Illuminated Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # HT8GDRF1Q1F7

  • Zoro # G3991696


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30.5 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDRF1Q1F7
Zoro #
G3991696
UPC #
782116303007
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30.5 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Lamp Voltage
120V AC
Lamp Type
LED
Number of Operators
1
Color
Red
Type of Operator
Round Extended Guarded Button
Bezel
Anodized Aluminum/Mounting Rings
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
NEMA Contact Rating Designation
A600/P600
Contact Type
2NO/2NC
Replacement Lamp
Mfr. No. HT8LEDRF7
Contact Form
2NO/2NC
Lamp Module Type
Full Voltage
Voltage
120v
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Compliances
CE Marked
Operating mode
Momentary
Actuator
Extended
Light unit type
LED, full voltage
Operator material
Plastic
Lens Color
Red
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.