Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 10 lb
Mfr # 809
Zoro # G3992387
product price:Â $64.29
/eaKey Features
Material
Steel
For Tank Weight
10 lb
For Use With
1123, 175840
Color
Black
Bracket Type
Box Type
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
809
Zoro #
G3992387
UPC #
094714586219
Country of Origin
United States
Dimensions
For Tank Diameter
5 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
10 lb
For Use With
1123, 175840
Color
Black
Bracket Type
Box Type
For Number of Extinguishers
(1) 10 lb
For Extinguisher Type
Dry Chemical
Standards
ASTM B117, UL Listed
For Location
Indoor, Outdoor
Strap Material
Metal
Body Material
Steel
For Extinguisher Manufacturer
Amerex
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Indoor, Outdoor, For Tank Weight 10 lb, For Use With 322, 720, 721, 722, B369, B371, B441, B443, B447, B456, B457, B460, B461, B462, Mounting Location Marine, Vehicle, Wall, Strap Material Metal, Body Material Steel, Bracket Type Strap Bracket Box Style, Color Black, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 10 lb, For Tank Diameter 5 in, Standards ASTM B117, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.