Zoro Homepage
This item is Discontinued.
Philips LED Spotlight, MR16,2700K, Soft White 410019

LED Spotlight, MR16,2700K, Soft White (Discontinued)

  • Mfr # 410019
  • Zoro # G3992441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410019
Zoro #
G3992441
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/16"
Max Overall Bulb Length
2-3/16"
Overall Length
2.2
Bulb Dia.
2.2 in

Details

Bulb Color Temp.
2700K
Bulb Shape
MR16
Voltage
120
Watts
3
Lumens
165
Average Bulb Life
25,000 hr.
Bulb Designation
3GU10/END/2700-150 DIM 10/1
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
25 Degrees
Item
LED Spotlight
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Dimmable, Lamp Shape MR16, Base Type GU10, 165 Lumens, Voltage 120, 3 Watts, Color Temp. 2700K, Average Life 25,000, CRI 90, Overall Length 2.2, Lamp Designation 3GU10/END/2700-150 DIM 10/1, Bulb Dia. 2.2, Beam Angle 25, Type Candle, Energy Star Compliant No, Footnotes LED, Dimmable, Replaces 30W GU10, Special Features Dimmable, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.