Floor Marking Tape, Polyester, Striped, Black, White, 2 in W., 8 mil Thickness

  • Mfr # 104319

  • Zoro # G3992554


original price:  $56.35 , new price: $47.89 , 15 percent off
new price:  $47.89
/ea

Key Features

Material
Polyester
Pattern
Striped
Safety Tape Color
Black, White
Width
2 in
Thickness
8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104319
Zoro #
G3992554
UPC #
754473160975
Country of Origin
United States

Dimensions

Width
2 in
Thickness
8 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Imperial Tape Length
100 ft
Tape Thickness
8 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Striped
Safety Tape Color
Black, White
Series
B-514
Legend
No Legend
Performance Temp.
0 Degrees to 130 Degrees F
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Adhesion to Steel
158 oz/in
Tape Finish
Gloss
Environment
Indoor Only
Tape Brand
Brady(R)
Minimum Tape Performance Temperature
0 Degrees F
Tape Color
Black/White
Specifications Met
ANSI, ASTM, OSHA
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
130 Degrees F
Tape Pattern
Striped
Fluorescent
No
Adhesive Properties
Permanent Adhesive
Tape Backing Material
Polyester
Liner Included
Yes
Tape Type
General Purpose
Sub-Brand
ToughStripe(R)
Tape Adhesive Material
Rubber
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.