1/2 in Drive Impact Socket Standard Socket, Phosphate, 1/2" Drive, 12mm Size
Mfr # 34062
Zoro # G3993281
product price:Â $9.79
/ea
Sold in multiples of 2 for $19.58
Key Features
Overall Length
1 17/32 in
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34062
Zoro #
G3993281
UPC #
025141340624
Country of Origin
China
Dimensions
Drive Size
1/2 in
Size
12mm
Overall Length
1 17/32 in
Socket Depth
Standard
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Phosphate
Category Type
Impact Socket
Material
Alloy Steel
Output Type
Hex
Features
High Visibility
Drive Type
Square
Impact Rated
No
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.