Zoro Homepage
This item is Discontinued.
Kimble Chase Graduated Cylinder, Glass, 50mL, PK4 20024-50

Graduated Cylinder, Glass, 50mL, PK4 (Discontinued)

  • Mfr # 20024-50
  • Zoro # G3994627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20024-50
Zoro #
G3994627
UPC #
-
Country of Origin
Unknown

Details

Item
Graduated Cylinder with Bumper
Capacity
50ml
Labware Capacity - Metric
50mL
Material of Construction
Glass
Specification
ASTM E1272
Glassware Class
B
Labware ASTM Specification
E1272-02 (2012)
Series
20024
Graduation Subdivisions
1ml
Labware Basic Material
Glass
Class
B

Description

CYL,TD,BUMPER,WHT SCALE,50ML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.