Conduit Outlet Body, Iron, L

  • Mfr # GUL50

  • Zoro # G3994645


product price:  $61.99
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1/2 in
Series
For Standard Body
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GUL50
Zoro #
G3994645
UPC #
781381517386
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Trade Size
1/2 in
Overall Width
4 1/4 in
Overall Height
3 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Length
5 7/8 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
For Standard Body
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
L
Material
Iron
Conduit Outlet Body Capacity
19.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded IMC
Standards
CSA C22.2 No. 25, CSA C22.2 No. 30, UL 886, UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III
Back Type
Round
Color
Gray
Form
Form 1
Body Style
L
Cover Included
Yes
Thread Type
NPT
Connection Type
Threaded
Gasket Included
Yes
Hub Style
Threaded
Thread Gender
Female
Indoor/Outdoor Usage
Indoor/Outdoor
Body Type
Conduit Outlet Body
Number of Hubs
2
Hazardous Location Rating
Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Finish
Triple Coat Epoxy Coating
Connection Orientation
90 Degrees
Shape
L
Compatible Conduit Type
Threaded IMC
Body Capacity
19 cu in

Description

Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 in, Overall Length 5 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, GU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 19 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.