This item is Discontinued.

Ultralube 5-gal Plastic Pail, Hydraulic Oil 10583

5-gal Plastic Pail, Hydraulic Oil (Discontinued)

  • Mfr # 10583
  • Zoro # G3994882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10583
Zoro #
G3994882
UPC #
079700105834
Country of Origin
Unknown

Dimensions

Size
5 gal
Container Size
5-gal

Details

Item
Hydraulic Oil
Container Type
Plastic Pail
Appearance
Amber Oil
Flash Point (F)
493
Color
Amber
VOC Content
0
Pour Point (F)
14
Type
Food Grade
Application
Food & Beverage Plant Hydraulically Operated Equipment
Viscosity Index
223
Specific Gravity
.916

Description

Hydraulic Oil, Container Size 5-gal, Color Amber, Container Type Plastic Pail, Specific Gravity .916, Viscosity Index 223

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.