Chucking Reamer, 56, 4 Flute, HSS

  • Mfr # 13H690

  • Zoro # G3995205


product price:  $16.89
/ea

Key Features

Size - Decimal
#56 - 0.0465
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13H690
Zoro #
G3995205
UPC #
190735388082
Country of Origin
China

Dimensions

Size - Decimal
#56 - 0.0465
Flute Length
1/2 in
Shank Dia.
1/32 in
Dimension Type
Wire
Size
#56
Size- Decimal
#56 (0.0465)
Overall Length
2 1/2 in
Reamer Size
#56
Shank Size
0.0465"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Spiral Direction
Neutral
Decimal Equivalent
0.0465
Number of Flutes
4
Shank Type
Straight
Chamfer
45 Degrees
Coolant Through
No
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Steel
Primary Material Application
Steel

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.