1/2 in Drive Impact Socket Standard Socket, black oxide, 1/2" Drive, 22mm Size

  • Mfr # 34072

  • Zoro # G3996291


product price:  $13.50
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34072
Zoro #
G3996291
UPC #
025141340723
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
22mm
Overall Length
1 17/32 in
Socket Depth
Standard

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Material
Alloy Steel
Drive Type
Square
Impact Rated
No
Features
Thin Wall
Category Type
Impact Socket
Output Type
Hex

Description

Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.