Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHR-50
Zoro #
G3996361
UPC #
-
Country of Origin
Sweden
Dimensions
Length
6 in
Size
2 in dia
Length (Straight Wireway)
6 in
Details
Item
Hood Tube
For Use With
2 in dia TERFU Extractor Arms With Hood
Finish
Aluminum
Description
Hood Tube, Aluminum, For Use With 2 In. Diameter TERFU Extractor Arms With Hood, Length 6 In., Size 2 In. Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.