Tactical/Military Glove, M, Black, EA (Discontinued)
- Mfr # 08-8060-80-M
- Zoro # G3996946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08-8060-80-M
Zoro #
G3996946
UPC #
757894605766
Country of Origin
Multiple
Dimensions
Size
M
Length
8-1/2 to 9"
Details
Item
Tactical/Military Glove
Color
Black
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Noncombat Military
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Cut
Gunn
Lining
Unlined
Thumb Style
Straight
Back Material
Nylon
Description
Tactical/Military Glove, M, Black, 8-1/2 to 9 In., Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Nylon Back Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.