Combination Padlock, Bottom, Black/Silver

  • Mfr # 176LH

  • Zoro # G3998312


product price:  $29.89
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
176LH
Zoro #
G3998312
UPC #
071649149665
Country of Origin
China

Dimensions

Shackle Width
1 in
Shackle Height
2 1/4 in
Shackle Dia.
5/16 in
Body Thickness
15/16 in
Body Width
2 in
Body Height
1 1/2 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Hardened Steel
For Use With
Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Key Control
No
Item
Combination Padlock
Opens with Key No.
Mfr. No. K7
Body Material
Brass
Control Key Registration Required
No
Number of Pins
4 Pin
Number of Bumpers
0
Body Color
Brass
Security Level
General Security
Lock Body Material
Brass
Combination Alike
No
Combination Type
Resettable
Number of Locks in Pack
1
Lock Body Color
Gold
Horizontal Shackle Clearance
1 in
Dial Color
Gold
Combination Style
Scrolling
Control Key Included
No
Lock Body Shape
Rectangular
Vertical Shackle Clearance
2 1/4 in
Features
Set-Your-Own 4-digit Combination
Number of Digits
Four Numbers
Environment
Both
Shackle Shape
Rounded
Shackle Type
Long Shackle
Includes Lock Cover
No
Compatible with Manufacturer Part Number
Mfr. No. K176CR

Description

Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Body Color Brass, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 4 Pin, Opens with Key No. Mfr. No. K7, Resettable Resettable, Shackle Dia. 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.