1/2" Drive Impact Socket Set, SAE, 28 pcs

  • Mfr # 4051

  • Zoro # G3998705


product price:  $342.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
28
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4051
Zoro #
G3998705
UPC #
025141040517
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Depth
Deep, Standard
Socket Size Range
3/8 in to 1 1/4 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Container Height
20 in
Deep Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in
Container Length
7 1/2 in
Container Width
7 1/2 in

Details

Item
Impact Socket Set
Number of Pieces
28
Finish
Black Phosphate
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(14) 1/2" Drive High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (14) 1/2" Drive Deep High Visibility Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; Blow Molded Case
Socket Type
6 pt Deep, 6 pt Std.
Impact Rated
Yes
Drive Type
Impact
Deep Socket Point Styles Included
6
Std. Socket Point Styles Included
6
Sockets Included
1/2 in Dr 6 pt std.: 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-1/4 in . 1/2 in Dr 6 pt Deep: 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-1/4 in
Standards
ASME B107.110-2012
Insulated
No
Socket Shape
6-Point
Non-Magnetic
No
Container Type
Case
Locking
No
Non-Sparking
No
Tether Ready
No
Number of Standard Sockets
14
Piece Count Range
26 to 50
Number of Deep Sockets
14
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket Set, Standard Socket Count/Style (14) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Deep Socket Count/Style (14) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1-1/16 in, 1-1/8 in, 1-1/4 in, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.