This item is Discontinued.

Unimed Midwest Compartment Box with 1 compartments, Polypropylene T3ID118715

Compartment Box with 1 compartments, Polypropylene (Discontinued)

  • Mfr # T3ID118715
  • Zoro # G3999457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3ID118715
Zoro #
G3999457
UPC #
071617790622
Country of Origin
United States

Details

Item
Compartment Box
Number of Compartments
1
Color
Clear
Material
Polypropylene
ESD Conductive
No
Compartment Box Item
Compartment Box
Removable Dividers
Yes

Description

Compartment Box, Color Clear, Material Polypropylene, Overall Height 1-7/16 In., Overall Width 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.