Cotterless Hitch Pin, 3 in Dia, 10 in Usable L, Carbon Steel, 1 PK

  • Mfr # HPU-1000-8000R

  • Zoro # G400005565


product price:  $14.85
/ea
Sold in multiples of 25 for $371.25

Key Features

Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc & Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HPU-1000-8000R
Zoro #
G400005565
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3 in
Usable Length
10 in

Details

Item
Hitch Pin
Pin Type
Cotterless
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc & Yellow Plated

Description

Hitch Pins. Hitch Pin 1 x 8 Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.