Cotter Pin, 9/64 in Dia, 1-3/4 in L, Stainless Steel, 1 PK

  • Mfr # CPS-140-1750

  • Zoro # G400006531


product price:  $0.21
/ea
Sold in multiples of 100 for $21.00

Key Features

System of Measurement
Inch
Pin Diameter
9/64 in
Shank Length
1-3/4 in
Material
Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPS-140-1750
Zoro #
G400006531
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
9/64 in
Shank Length
1-3/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

Cotter Pins-Stainless. Cotter Pin 9/64 x 1-3/4 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.