Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA4101
Zoro #
G4000884
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Width
7 in
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
4100g
Scale Graduations
0.1g
Scale Display
LCD
Housing Material
ABS Plastic
Application Modes
Weighing, Parts Counting, Percentage Weighing
Standards
OIML E2, ASTM CL 1
Scale Connection Ports
RS-232
Scale Readability
0.1g
Item
Analytical Precision Balance Scale
Platform Material
Stainless Steel
Description
Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Width 7 in, Weighing Units g, Scale Graduations 0.1g, Standards OIML E2, ASTM CL 1
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.