Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLL50WBPG
Zoro #
G4001636
UPC #
047286031120
Country of Origin
Taiwan, Province of China
Dimensions
Length - Vehicle Lighting
5 in
Width - Vehicle Lighting
3 1/2 in
Height - Vehicle Lighting
4 in
Details
Item
Docking Lamp
Lamp Type
LED
Standards
IP69K Rating
Current Rating
IP44
Wiring Connection - Vehicle Lighting
Hardwired
Lumens - Vehicle Lighting
396 lm
Lamp Life
Lifetime LED
Volt Bulb
12
Lighting Technology - Vehicle Lighting
LED
Shape
Rectangle
Material
Die Cast Aluminum/Polycarbonate Lens
Lens Shape - Vehicle Lighting
Rectangular
Mounting - Vehicle Lighting
Bracket
Color
White
Description
Docking Lamp, Standards IP69K Rating, Lamp Life Lifetime LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.