Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Pro Analytical Precision Blnce, 2100g Cap AV2102

Pro Analytical Precision Blnce, 2100g Cap (Discontinued)

  • Mfr # AV2102
  • Zoro # G4002801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2102
Zoro #
G4002801
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Depth
7 in
Weighing Surface Width
6 5/8 in
Overall Length
11-7/8"
Overall Height
2 7/8 in
Overall Width
8 3/4 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
2100g
Scale Graduations
0.01g
Scale Display
LCD
Scale Readability
0.01g
Application Modes
Weighing, Animal, Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Item
Pro Analytical Precision Balance Scale
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Standards
CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008

Description

Pro Analytical Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 7 in, Weighing Surface Width 6 5/8 in, Weighing Units g, Scale Graduations 0.01g, Overall Width 8 3/4 in, Overall Height 2 7/8 in, Standards CE, FCC, cULus, cCSAUs, NRTL, ISO 9001:2008

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.