Insulated Square Screwdriver #1 Round

  • Mfr # 0353-32-INS

  • Zoro # G4003282


product price:  $24.49
/ea

Key Features

Shank Length
6 in
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0353-32-INS
Zoro #
G4003282
UPC #
783310134503
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
6 in
Overall Length
10 3/4 in
For Fastener Size
#1

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Ergonomic
Shank Shape
Round
Nonsparking
No
Standards
ASTM, IEC
ESD Safe
No
Screwdriver Tip Style
Square Recess
Tip Style Group
Square
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Features
1000V Rated
Material
Steel
Handle Color
Black
Tether Style
Tether Capable
Corrosion Resistant
No
Non-Sparking
No
Shank Finish
Black Phosphate
Shank Coating
Insulated
Tip Finish
Black Oxide
Grip Style
Cushion
Replaceable Shank
No
Non-Magnetic
No
Measurement Type
SAE
Magnetized Tip
No
Tether Ready
No
Replaceable Shank Capable
Replaceable Shank
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Insulated
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Insulated Square Screwdriver, Tip Size #1, Square, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.