This item is Discontinued.

Square D Vsual Inspct Wndw, 7085 sq mm, Type 1/3/12 IRHVIS105EE4

Vsual Inspct Wndw, 7085 sq mm, Type 1/3/12 (Discontinued)

  • Mfr # IRHVIS105EE4
  • Zoro # G4003666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRHVIS105EE4
Zoro #
G4003666
UPC #
785901567172
Country of Origin
France

Dimensions

Crystal Insert Size
102 mm dia
Viewing Aperture Size
102 mm dia
Manufacturers Warranty Length
5 yr
Window Thickness
10mm

Details

Item
4" Visual Inspection Window
Viewing Aperture Area
7,085 sq mm
Components
Frame, Cover, Gasket, Aperture
Special Features
Low Cost and Simple Method to Retrofit a Viewing Window to an Existing Enclosure, for Applications When an Infrared Inspection is Not Needed, 1160 psi Arc Flash Withstand Pressure
Optic Maximum Temperature
100 Degrees C (212 Degrees F)
NEMA Rating
1, 3, 12
Gasket Maximum Temperature
100 Degrees C (212 Degrees F)
Body Material
Polymer
Body Maximum Temperature
100 Degrees C (212 Degrees F)
Use
Electrical Distribution Enclosure (Switchgear, Switchboard, MCC, Transformer), Generator and Junction Box
Voltage Range
Any
IP Rating
67

Description

4 In. Visual Inspection Window, Optic Maximum Temperature 100 Degrees C (212 Degrees F), Viewing Aperture Area 7,085 sq mm, Window Thickness 10mm, Body Maximum Temperature 100 Degrees C (212 Degrees F), IP Rating 67, Gasket Maximum Temperature 100 Degrees C (212 Degrees F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.