Slotted Spring Pin, 5/32 in Outside Dia, 13/16 in L, Stainless Steel, 1 PK

  • Mfr # SPSP-156-0812

  • Zoro # G400400384


product price:  $0.16
/ea
Sold in multiples of 250 for $40.00

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
13/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPSP-156-0812
Zoro #
G400400384
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/32 in
Shank Length
13/16 in
Fits Hole Dia. (Min.-Max.)
.156" - .160"
Outside Dia.
.156" (5/32)
Wall Thickness
.032"
Overall Length
.813" (13/16)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
HV 423-544
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
2750 lbs

Description

Slotted Pins-Stainless. Slotted Spring Pin 5/32 x 13/16 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products