Slotted Spring Pin, 7/32 in Outside Dia, 1-in L, Carbon Steel, 1 PK

  • Mfr # SPP-218-1000

  • Zoro # G400400797


product price:  $0.14
/ea
Sold in multiples of 225 for $31.50

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP-218-1000
Zoro #
G400400797
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
7/32 in
Shank Length
1-in
Overall Length
1.000" (1)
Outside Dia.
.219" (7/32)
Fits Hole Dia. (Min.-Max.)
.219" - .224"
Wall Thickness
.048"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
5850 lbs

Description

Slotted Pins-Plain. Slotted Spring Pin 7/32 x 1 HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.