Slotted Spring Pin, 3/16 in Outside Dia, 1-5/8 in L, Carbon Steel, 1 PK

  • Mfr # SPP-187-1625

  • Zoro # G400400841


product price:  $0.16
/ea
Sold in multiples of 210 for $33.60

Key Features

Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPP-187-1625
Zoro #
G400400841
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-5/8 in
Outside Dia.
.188" (3/16)
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Overall Length
1.625" (1-5/8)
Wall Thickness
.040"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
4150 lbs
Standards
ASME B18.8.2
Rockwell Hardness
HV 458-560

Description

Slotted Pins-Plain. Slotted Spring Pin 3/16 x 1-5/8 HCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.