M18 FORCE LOGIC Standard Cordless Press Tool Kit, For 1/2 in to 4 in Pipes/Tubes, 18V DC, 11PCS

  • Mfr # 2922-22

  • Zoro # G400403613


product price:  $4,199.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel, Black Steel, Copper Ring PEX, PEX
Compatible Pipe Size
1/2 in to 4 in
Compatible Fitting System
M18 FORCE LOGIC
Cycle Time
4 sec
Series
M18 FORCE LOGIC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2922-22
Zoro #
G400403613
UPC #
045242573158
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Overall Height
4.5 in
Overall Width
3.125 in
Overall Length
14.25 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Black Steel
2 in
Minimum Compatible Tube Size - PEX
1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - Copper
4 in
Maximum Compatible Tube Size - PEX
2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
2 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Maximum Compatible Pipe Size
2 in
Minimum Compatible Pipe Size
1/2 in

Details

Compatible Material Type
Copper, Stainless Steel, Black Steel, Copper Ring PEX, PEX
Compatible Fitting System
M18 FORCE LOGIC
Cycle Time
4 sec
Series
M18 FORCE LOGIC
Voltage
18 V DC
Press Tool Type
Standard
Item
Cordless Press Tool Kit
Features
Creates Secure Joints in One Cycle, Jaw for One-Handed Use, Flame-Free Refrigerant Line Connections, Jaws Compatible with ACR Tube and Line Set, Jaws Compatible with Streamline ACR Press Fittings, Monitors and Reports Operation from Desktop and Mobile Devices; Auto-Cycles, Pre-press Battery Check, Service Cycle Interval: 50,000 Cycles
Tool Weight
6.5 lb
Crimping Force
7,200 lb
Battery Capacity
2 Ah
Includes
1/2 in CTS Jaws, 1-1/4 in CTS Jaws, 1 in CTS Jaws, 1/2 in CTS Jaws, 2 in CTS Jaws, 3/4 in CTS Jaws, Carrying Case, Charger (48-59-1812), (2) Batteries (48-11-1820)
Standards
cMETus Certified
Handle Type
Inline
Battery Platform
M18(TM) REDLITHIUM(TM)
Pressing Capacities
1/2 to 4 in
Includes Charger
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Tool Series
FORCE LOGIC(TM)
Bare Tool / Battery Included
Battery Included
Included Charger Part Number
23Y581
Compatible Battery Manufacturer Part Number
48-11-1820
Compatible Battery Brand
Milwaukee(R)
Battery Model Number
48-11-1820
Auto-Cycle
Yes
Service Cycle Interval
50,000 Cycles
Number of Batteries Included
2
Jaws Included
Propress 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in
Pre-Press Battery Check
Yes
Power Source
Cordless
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Charger Model Number
48-59-1812

Description

The MILWAUKEE TOOL - 2922-22 is a Cordless Press Tool Kit, an set of battery-powered devices for plumbing professionals. These tools are designed to join pipes, valves, and fittings using hydraulic force, eliminating the need for soldering or welding. The kit includes various jaw sizes to accommodate different pipe diameters, making it versatile for a range of plumbing applications.

Key Features of the MILWAUKEE TOOL - 2922-22 Cordless Press Tool Kit:

  • Battery Platform: This tool uses M18(TM) REDLITHIUM(TM) batteries as its power source intended for optimal operation.
  • Compatible Fitting System: Compatible with the M18 FORCE LOGIC fitting system, intended for use in various plumbing tasks.
  • Compatible Material Type: Intended to be used with Copper, Stainless Steel, Black Steel, Copper Ring PEX and PEX materials.
  • Compatible Pipe Size: Rated for compatibility with pipes ranging from 1/2 inch to 4 inches in diameter.
  • Crimping Force: Capable of exerting a maximum pressure of 7,200 lb on connectors or joints.
  • Handle Type: Designed for direct force application during use
  • Included Accessories: The kit contains multiple CTS Jaws (ranging from 1/2 inch to 2 inches), carrying case, charger (48-59-1812), and two batteries (48-11-1820)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.