Glove Holder Clips, Plastic, Granite, 5-1/2 in L

  • Mfr # 3420

  • Zoro # G400403972


product price:  $3.79
/ea
Sold in multiples of 6 for $22.74

Key Features

Color
Granite
Material
Plastic
Width
1.5"
Length
5 1/2 in
Features
Belt Loop, Break Resistant, Easy to Use, Chemical Resistant, Strong, Durable, Non-conductive, Dual Clip, Temperature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3420
Zoro #
G400403972
UPC #
720476194156
Country of Origin
United States

Dimensions

Width
1.5"
Length
5 1/2 in
Glove Clip Width
1 in

Details

Item
Glove Holder Clips
Color
Granite
Material
Plastic
Features
Belt Loop, Break Resistant, Easy to Use, Chemical Resistant, Strong, Durable, Non-conductive, Dual Clip, Temperature Resistant
Series
Squids 3420
Brand and Series
Ergodyne Squids 3420
Belt Attachment Material
Plastic
Glove Clip Material
Plastic
Glove Holder Style
Detachable, Double-Clip
Maximum Clip Opening
3/8 in

Description

Glove Holder Clips, Belt Attachment Material Plastic, Color Granite, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 5 1/2 in, Maximum Clip Opening 3/8 in, Series Squids 3420, Brand and Series Ergodyne Squids 3420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.