
#10-32 Socket Head Cap Screw, 1/4 in Length, 5 PK
Mfr # 10F25LHDS
Zoro # G400404313
product price:Â $13.15
/pk 5, $2.63/eaKey Features
Hex Drive
Thread Size
#10-32
System of Measurement
Inch
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10F25LHDS
Zoro #
G400404313
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
1/4 in
Details
Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Socket Head Cap Screw,10-32x1/4,.09,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.