
1/4"-20 Socket Head Cap Screw, Alloy Steel, 1 in Length
Mfr # 68030
Zoro # G400433030
product price:Â $0.43
/ea
Sold in multiples of 100 for $43.00
Key Features
Thread Size
1/4"-20
Material
Alloy Steel
Drive Size
1/8 in
Standards
ASME B18.3
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
68030
Zoro #
G400433030
UPC #
697744680300
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Screw Length
1 in
Drive Size
1/8 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Standards
ASME B18.3
System of Measurement
Inch
Description
1/4 x 1 Low Head Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.