
Bridge Cotter Pin, 3/64 in Dia, 15/16 in L, Spring Wire, 1 PK
Mfr # BPXZ-406/D
Zoro # G400444463
product price:Â $0.22
/ea
Sold in multiples of 100 for $22.00
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPXZ-406/D
Zoro #
G400444463
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/64 in
Shank Length
15/16 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Wire
Material Grade/Class
Grade MB
Finish
Zinc Plated
Description
External Hair Pins-Plated. Hair Pin 3/64 x 15/16 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.