Satin, WaterBase, 1 gal

  • Mfr # MCS902GAL

  • Zoro # G400537097


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Size
1 gal
Paint Sub-Brand
Modern Masters
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCS902GAL
Zoro #
G400537097
UPC #
740774982682
Country of Origin
United States

Dimensions

Size
1 gal

Details

Finish
Satin
Paint Sub-Brand
Modern Masters
Paint Base Type
Water

Description

Modern Masters MasterClear Supreme Gloss Clear Coat is a self-crosslinking, acrylic/aliphatic polycarbonate-polyurethane protective top coat that can be applied by brush, roll or spray. Multi-surface coating protects interior surfaces against abrasion, scuffing, chipping, water, alcohol, household chemicals and exterior surfaces from oxidation, salt, air, chlorine, acid rain, bird droppings, mildew and more. Promotes outstanding gloss retention/clarity with excellent UV protection that lasts for years.


  • • Ultimate protective clear coat for a variety of surfaces provides a durable clear finish
  • • Protect your interior/exterior surfaces with superior gloss retention and clarity that lasts for years
  • • Use on painted and primed surfaces
  • • Protects surfaces from oxidation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.