CWKPK-58 Mechanics Gloves, Synthetic Leather Palm, PrimaLoft Back, 8, Black/Gray

  • Mfr # CWKPK-58-008

  • Zoro # G400689963


product price:  $41.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Gauntlet
Glove Length
13 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKPK-58-008
Zoro #
G400689963
UPC #
781513651568
Country of Origin
Viet Nam

Dimensions

Glove Size
8
Glove Length
13 in
Cuff Length
2 in
Size- Alpha
S

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Armortex(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN 388:2016 2232XP, EN 511 221
Series
CWKPK-58
Glove Features
Padded Knuckles, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Pinch Point Protection
No
Knuckle Protection Material
Synthetic Rubber
Glove Materials
Armortex, Fleece, PrimaLoft(R)
Thumb Sweat Wipe
No
Touchscreen Nib
No
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Includes Heat Pack Pocket
No
Touchscreen Compatible
Yes
EN 388 Impact Rated
Yes
Latex-Free
No
Reflective Backing
No
Includes Double Palm
No
Glove Liner Material
Tricot
Impact Glove Type
CE Rated
Impact Protection Style
Standard
Brand and Series
Mechanix Wear CWKPK-58
Includes Red Palm
No
Impact Protection Coverage
Back
Glove Back Material
PrimaLoft(R)
Includes ID Panel
No
Silicone-Free
No
Glove Insulation Material
PrimaLoft(R)
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb Crotch
Water Resistant
Yes
Glove Insulation Weight
100 g
EN 388 Rating
2232XP
High-Visibility
No
Stitching Material
Nylon
Anti-Static
No
Windproof
No
Glove Hand Style
Left and Right
Includes Keypad Nib
Yes
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Glove Back Color
Black
Hand Protection Style
Glove
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Cuff Material
Synthetic Leather
Minimum Temperature
Not Rated
Glove Backing Material
PrimaLoft
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style 5mm padded knuckle protection, Cuff Style Gauntlet, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Synthetic Rubber, Standards CE, EN 388:2016 2232XP, EN 511 221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.