Socket Adapter, 3/8" Female Sq, 1/2" Squar

  • Mfr # 451

  • Zoro # G4006931


product price:  $13.95
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
2 in
Impact Rated
No
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451
Zoro #
G4006931
UPC #
025141004519
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2 in
Output Drive Size
1/2"
Input Drive Size
3/8 in

Details

Item
Adapter
Number of Pieces
1
Finish
Chrome
Impact Rated
No
Output Drive Type
Male Square
Drive Type
Hand
Features
Corrosion Resistant, Spring Loaded Steel Ball
Locking
No
Standards
ASME B107.110 - 2012
Measurement Type
SAE
Material
Alloy Steel
Number of Points
4
SAE or Metric
SAE
Insulated
No
Output Drive Shape
Square
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Corrosion Resistant
Yes
Input Drive Gender
Female
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated

Description

Socket Adapter, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 2 in, Drive Type Hand, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.