This item is Discontinued.

Ok-1 Back Support, High Visibility, Universal OK-UNIV-L GREEN

Back Support, High Visibility, Universal (Discontinued)

  • Mfr # OK-UNIV-L GREEN
  • Zoro # G4007087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-UNIV-L GREEN
Zoro #
G4007087
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9"
Back Support Size
Universal
Fits Waist Size
26" to 48"
Size
Universal

Details

Item
Back Support
Color
Green
Material
Polyester
Closure Type
Double Overlap
Suspenders
1-1/2 in Knit Elastic

Description

Back Support, Color Green, Material Polyester, Size Universal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.