
Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, 2XL, 100 PK, Black
Mfr # ND6020
Zoro # G400725661
product price:Â $15.75
/pk 100, $0.16/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ND6020
Zoro #
G400725661
UPC #
-
Country of Origin
Thailand
Dimensions
Palm Thickness
6 mil
Size
2XL
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
ND6020
Standards
ASTM 6319-00, EN455 Parts 1 and 2, US FDA 21 CFR 177.2600
Texture
Fully Textured
Cuff Style
Beaded
Description
Azusa Safety 6-Mil Premium Black Nitrile Disposable Gloves, Powder-Free, Fully Textured, Ambidextrous, Food-Safe
- First-rate dexterity and tactile sensitivity
- Fully textured for enhanced grip in wet and dry conditions
- Exceptional abraision, tear and puncture resistance
- Food preparation and processing approved
- Beaded cuff adds additional strength to cuff edge for longer glove life, easier donning and helps prevent liquid run-off
- 9.5" in length, 6-Mil at the fingers
- Packed 100 gloves per box | 10 boxes per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.