Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR-00
Zoro #
G4008706
UPC #
651588041413
Country of Origin
Unknown
Dimensions
Overall Height
5"
Overall Width
1-1/4"
Height
5"
Width
1-1/4"
Details
Item
Swivel Caster Kit
Material
Rubber
Includes
(2) Swivel Casters, (2) Swivel Casters w/ Brake
Description
Swivel Caster Kit, Material Rubber, Includes (2) Swivel Casters, (2) Swivel Casters w/ Brake, Overall Height 5 in, Overall Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.