Digital Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MGA-300-A-9V-R

  • Zoro # G4008846


product price:  $93.95
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGA-300-A-9V-R
Zoro #
G4008846
UPC #
853648005704
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Case Depth
46 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
ABS
Series
MGA
Lens Material
N/A - No lens
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display
Backlit LCD
Includes
Instructions
Number of Display Digits
4
Resolution
Dependent on Range
Socket Material
304L Stainless Steel
Case Color
Black
Display Units
Bar & Mpa, psi
Powered By
9V Battery
Features
For Use with Air/Gas Only, Rubber Boot, Zero Adjustment
Agency Compliance
RoHS
Calibration Certificate
No
Case Material
ABS Thermoplastic
Peak Hold
Yes
Gauge Application
For Dry Air & Gases
Wetted Materials
Stainless Steel
Standards
CE Certified, NIST
Connection Type
MNPT
Includes Batteries
Batteries Included
Power Source
Battery
Number of Digits
4
Non-Sparking
No
Weatherproof
No
Low Battery Indicator
No
Case Shape
Round
Accuracy Grade
Grade 1A
Display Resolution
0.1 psi
Vibration Resistance
Yes
Sensor Type
Diaphragm
Process Connection Gender
Male
Display Screen Type
LCD
Includes Mounting Hardware
No
Sensor Material
316L Stainless Steel
Includes Rubber Boot
Yes
Display Range
0 to 300 psi
Primary Display Range
0 to 300
Includes Calibration Certificate
No
Primary Display Units
psi
Auto-Shutoff
Yes
Languages
English
Adjustable Set Points
Yes
Pressure Range Type
Pressure
Backlit Screen
Yes
Accuracy Grade Gauge Type
Industrial
Process Temperature Range
14 Degrees to 140 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Response Time
Less Than 1 ms
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Burst Pressure
15,000 psi
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
Bar & Mpa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
14 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units Bar & Mpa, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.