Impact Cut Level 3, Goatskin Leather Glov, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, M

  • Mfr # 48-22-8771

  • Zoro # G400892868


product price:  $35.97
/ea

Key Features

Glove Size
M
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8771
Zoro #
G400892868
UPC #
045242556519
Country of Origin
China

Dimensions

Glove Size
M
Height
1.7
Width
4.7
Size- Alpha
M
Size- Numeric
8

Details

Item
Impact Cut Level 3,Goatskin Leather Glov
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A3
Glove Hand Style
Left and Right
Palm Material
Leather
Weight
0.44
Insulated
No
Application
Personal Protective Equipment (PPE)
Stitching Material
Polyester
Sold As
Pair
Leather Palm Process
Grain
Glove Coating Material
Uncoated
Hand Protection Style
Glove
Pairs Per Package
1
Touchscreen Compatible
No
Anti-Static
No
Includes Double Palm
Yes
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Back Color
Brown
Cut-Resistance Coverage
Full
Oil-Resistant
No
ANSI/ISEA Needlestick Level - Palm
2
EN 388 Rating
2342CP
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR PVC
Glove Construction
Cut and Sewn
Impact Protection Style
Standard
Glove Features
Reinforced Palm
Includes Reinforced Thumb Crotch
Yes
Reflective Backing
No
ANSI/ISEA Impact Level
2
Leather Coverage Style
Full Leather
Latex-Free
No
Palm Style
Reinforced
ANSI/ISEA Needlestick Level - Back
2
Silicone-Free
Yes
Leather Glove Style
Drivers
Glove Cut
Gunn

Description

Impact Cut Level 3,Goatskin Leather Glov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.