1/2" Drive 48 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish
Mfr # 42470
Zoro # G4010097
product price:Â $87.16
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
48
Head Style
Round
Overall Length
10.3"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42470
Zoro #
G4010097
UPC #
025141424706
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
10.3"
Head Width
1 55/64 in
Head Thickness
1 1/2 in
Head Depth
55/64 in
Description
If you need a hand ratchet that will last, the SK 42470 1/2" Drive Hand Ratchet is the tool for you. Featuring SuperKrome plating, this hand ratchet has a high resistance to corrosion and wear. It also has alloy steel construction for superior strength and durability. With 48 geared teeth, this hand ratchet can handle heavy torque applications. The round head style of this 10.3" long hand ratchet provides greater access in tight spaces than other styles. The SK Professional Tools 42470 1/2" Drive Hand Ratchet is an essential tool for any mechanic or technician's toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.