Hydraulic Filter, replaces MAIN-FILTER MF0575681, Pressure Line, 3 micron

  • Mfr # ZX-MF0575681

  • Zoro # G401102133


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0575681
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-MF0575681
Zoro #
G401102133
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0575681
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
3
Seal Type
Viton
Collapse Pressure
3045
Operating Temp
-13 to 250

Description

Hydraulic pressure line filter cartridge. Specifications: 19.0 Nominal Length. 3-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.