Hydraulic Filter, replaces NATIONAL-FILTERS 890810V, Pressure Line, 10 micron

  • Mfr # ZX-890810V

  • Zoro # G401124449


product price:  $63.29
/ea

Key Features

Replaces OEM Brand
NATIONAL-FILTERS
Replaces OEM Part
890810V
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-890810V
Zoro #
G401124449
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
NATIONAL-FILTERS
Replaces OEM Part
890810V
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
10
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.