Timer/Clock/Stopwatch, 6Button, 3A Battery

  • Mfr # TC6-0-8

  • Zoro # G4011655


product price:  $32.49
/ea

Key Features

Max. Time Setting
23 hr 59 min 59 sec
Number of Channels
1
Alarm
Audible
Digit Size (In.)
0.75 in
Display Width (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC6-0-8
Zoro #
G4011655
UPC #
070131060808
Country of Origin
China

Dimensions

Digit Size (In.)
0.75 in
Display Width (In.)
0.63 in
Display Height (In.)
0.63 in
Height (In.)
2.75 in
Width (In.)
2.75 in
Depth (In.)
1.25 in
Overall Height
3/4 in
Digital Display Height
5/8 in
Overall Width
2 3/4 in
Overall Depth
2 1/2 in
Digital Display Width
3/4 in
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Details

Item
Digital Timer
Max. Time Setting
23 hr 59 min 59 sec
Number of Channels
1
Alarm
Audible
Includes
Battery
Display
LCD
Special Features
85 dBA 1 m Count Up or Down Timer, Clock, Stop Watch
Battery Type
AAA
Min. Time Setting
1 sec
Alarm Type
Audible
Weight
20.8 oz
Batteries Included
Yes
Maximum Time Setting
23 hrs, 59 minutes, 59 seconds
Clock Function Included
No
Minimum Time Setting
1 sec
Display Type
Digital
Number of Batteries Required
1
Features
Hanger and Magnet Mount, Memory Recall
Count Direction
Count Down, Count Up
Digital Display Screen Type
LCD
Battery Voltage
1.5V

Description

Digital Timer, Features Hanger and Magnet Mount, Memory Recall, Overall Depth 2 1/2 in, Overall Diameter Not Applicable, Overall Height 3/4 in, Overall Width 2 3/4 in, Digital Display Screen Type LCD, Alarm Type Audible, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Includes Battery, Batteries Included Yes, Battery Size AAA, Battery Voltage 1.5V

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.