
ZX-AE10AZ direct interchange for ZINGA-AE10AZ
Mfr # ZX-AE10AZ
Zoro # G401193605
product price:Â $44.45
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
ZINGA
Filter Rating (Microns)
10
Filter Media
Pleated Paper w/ Water Removal Media
Seal Type
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZX-AE10AZ
Zoro #
G401193605
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
ZINGA
Replaces OEM Part
AE10AZ
Filter Rating (Microns)
10
Filter Media
Pleated Paper w/ Water Removal Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.