Network Video Recorder

  • Mfr # VN2A-32X16/4TB

  • Zoro # G401253538


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Height
2 29/32 in
Width
15 45/64 in
Number of IP Camera Inputs
32
Maximum Number of Hard Drives
4
Video Export Function
Network, USB Flash Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VN2A-32X16/4TB
Zoro #
G401253538
UPC #
-
Country of Origin
China

Dimensions

Height
2 29/32 in
Width
15 45/64 in
Included Hard Drive Size
4 TB
Manufacturers Warranty Length
3 yr
Depth
14 13/64 in
Overall Depth
14 1/8 in
Overall Width
15 5/8 in
Overall Height
2 7/8 in

Details

Item
Network Video Recorder
Number of IP Camera Inputs
32
Maximum Number of Hard Drives
4
Video Export Function
Network, USB Flash Drive
Includes
Central Management Software
Video Compression Format
H.264; H.265; Ultra 265
Network Interface
(16) RJ-45 10M/100M Self-Adaptive Ethernet Interface, RJ-45 10M/100M/1,000M Self-Adaptive Ethernet Interface
Power Required
100 to 240V AC
Max. Frames per Second
30 @ 4K(3840 x 2160) fps, 60 @1920 x 1080 fps, 50 @ 1920 x 1080 fps, 60 @ 1600 x 1200 fps, 60 @ 1280 x1024 fps, 60 @ 1280 x 720 fps, 60 @ 1024 x 768 fps
Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1
Recording Modes
Alarm, Continuous, Event, Manual, Motion, Schedule, VCA
Standards
CE, FCC, RoHS, UL Listed, WEEE
Video Output
HDMI, VGA
Recording Time
Variable, Depends on Camera Used
Operating Temp.
14 Degrees to 131 Degrees F
Viewing Types
Local, PC Software, Smart Device App, Web
Number of Playback Speeds
16
Features
Multiple Video Search Options, Smart Search for Quick Retrieval of Footage
Maximum Number of External Hard Drives
4
Output Type
HDMI, RCA, VGA
Input Type
RCA
Maximum Input Voltage
240V AC
Internal Memory Capacity
4 TB
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
14 Degrees F
Video Export Medium
Network, USB Flash Drive
Maximum Output Voltage
240V AC
Recording Resolution
1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1

Description

Network Video Recorder, Internal Memory Capacity 4 TB, Number of IP Camera Inputs 32, Output Type HDMI, RCA, VGA, Includes Central Management Software, Recording Resolution 1080p, 2CIF, 3MP, 4MP, 5MP, 6MP, 720p, 8MP, 960p, CIF, D1, Overall Depth 14 1/8 in, Overall Height 2 7/8 in, Overall Width 15 5/8 in, Recording Modes Alarm, Continuous, Event, Manual, Motion, Schedule, VCA, Features Multiple Video Search Options, Smart Search for Quick Retrieval of Footage, Input Type RCA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.