Original Painter's Tape, Blue, 1.41" W, 60 yd L, 2090

  • Mfr # 2090-36NC

  • Zoro # G401257321


product price:  $13.29
/ea

Key Features

Series
2090
Color
Blue
Tape Width
1.41"
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090-36NC
Zoro #
G401257321
UPC #
51115036828
Country of Origin
United States

Dimensions

Tape Width
1.41"
Tape Length
60 yd

Details

Series
2090
Color
Blue
Item
Original Painter's Tape

Description

ScotchBlue Original Multi-Surface 2090 Painter's Tape delivers sharp paint lines. This tape removes cleanly for up to 14 days without surface or paint damage, even when exposed to direct sunlight. ScotchBlue Original Multi-Surface Painter's Tape has a medium adhesion level and is ideal for painted walls, metal, curved or uneven surfaces, wood, trim and glass. This painter’s tape is easily applied and can be used indoors or outdoors. Great for DIY projects or for professional use.


  • • Delivers sharp paint lines
  • • Can be used indoors or outdoors
  • • UV and sunlight resistant
  • • Does not cause surface damage, even when exposed to direct sunlight
  • • Applies quickly and easily
  • • Great for DIY or professional paint projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.